Beli bearing 6205 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- NTN Deep Groove Ball Bearing 6200 Series Open Type C4 Clearance (Laher)atribut:
- Basic Dynamic Load Rating Cr (N): 9600
- Basic static load rating Cor (N): 4600
- Bearing Number: 6200
- Inner Diameter d (Φmm): 17
- JIS Grade: 0
- Load Direction: radial
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Diameter d (mm): 40
- Outer Ring Type: flat
- Permissible Grease Lubrication Speed (rpm): 18000
- Permissible Oil Lubrication Speed (rpm): 21000
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
- Symbol of internal clearance preload: C4
- Width B (mm): 12
- NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)Deskripsi:Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- FAG Deep Groove Ball Bearing 6200 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- Radial Internal Clearance: C3
- D2 (mm): 46.4
- da min (mm): 30.6
- f0: 13.8
- C0r (N): 7800
- Cr (N): 15000
- Cur (N): 495
- Da max (mm): 46.4
- Inner Diameter d (mm): 25
- Outer Diameter d (mm): 52
- Reference Speed: 16000
- Width B (mm): 15
- m (kg): 0.129
- nG (1/minute): 21600
- r min (mm): 1
- ra max (mm): 1
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- FAG Deep Groove Ball Bearing 6000 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- D1 (mm): 78.9
- Inner Diameter d (mm): 55
- Outer Diameter d (mm): 90
- Width B (mm): 18
- NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Series (Laher)atribut:
- Bearing Number: 6200
- Grease Symbol: 2AS (Multemp S2)
- Load Direction: radial
- JIS Grade: 5
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
- Sparex Tapered Roller Bearing (Laher Otomotif)Deskripsi:Bearing / bantalan poros dengan kualitas genuine dan umur pemakaian yang lebih panjangatribut:
- Part Number: S.65950
- Inner Diameter (mm): 109.5
- Outer Diameter (mm): 158.8
- Width (mm): 23.2
- NACHI (NACHI-FUJIKOSHI) Deep Groove Ball Bearing Single Row 6200-2NSE9 Series (Laher)Deskripsi:- This is the most commonly used type of rolling bearing. - The raceway groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and raceway make contact at a point. - Deep groove ball bearings can withstand radial loads, axial loads, and combined loads of these. - Because of their simple structure, they can easily be made to be highly accurate, and are also suitable for high speed rotation.atribut:
- Basic Dynamic Load Rating Cr (N): 14000
- Basic static load rating Cor (N): 7900
- Inner Diameter d (Φmm): 25
- Nominal No.: 6205
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Retaining Ring: None
- Shield Shape: Double contact seal type
- Width B (mm): 15
- NACHI Deep Groove Ball Bearing 6000ZZ Series (Laher)Deskripsi:- Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
Daftar Harga bearing 6205 Terbaru October 2026
| NTN Needle Roller Bearing HKS Series (Laher Jarum) | Rp32.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher) | Rp35.900 |
| SKF Deep Groove Ball Bearing 2RS Type (Laher) | Rp33.900 |
| XAV Deep Groove Ball Bearing Double Sealed (Laher) | Rp3.900 |
| NTN Deep Groove Ball Bearing 6200 Series Open Type C4 Clearance (Laher) | Rp69.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp48.900 |
| NACHI Deep Groove Ball Bearing 6000ZE Series (Laher) | Rp17.900 |
| FAG Deep Groove Ball Bearing 6200 Series (Laher) | Rp36.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| FAG Deep Groove Ball Bearing 6000 Series (Laher) | Rp119.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102275221-1.jpg)
/qoP104064960-3.jpg)
/kmP109966742-1.jpg)
/35P103209113-1.jpg)
/g5P102397581-3.jpg)
/c3P103664435-2.jpg)
/ffP105144555-2.jpg)
/m1P104835793-1.jpg)
/czP104062467-2.jpg)
/aiP104834378-1.jpg)
/1bP102275047-2.jpg)
/boP102397420-3.jpg)
/bfP102397411-3.jpg)
/hbP105603623-2.jpg)
%20Deep%20Groove%20Ball%20Bearing%20Single%20Row%206200-2NSE9%20Series%20(Laher)/qcP112940948-1.jpg)
/eeP102397518-3.jpg)
/15P107629041-1.jpg)
/0rP105599027-2.jpg)
/nrP101002855-2.jpg)
/exP105144537-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)